Motion
LHLB1X10

LIFT-ALL
LHLB1X10

Low Headroom Multiple Spread Lifting Beam Rated 1/2 TON
MI ITEM #09066968
MFR #LHLB1X10
Price$3,579.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB1X10

Low Headroom Multiple Spread Lifting Beam Rated 1/2 TON
MI ITEM #09066968
MFR #LHLB1X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,579.19/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    140 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983338
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • UPC_NO
    697886983338
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty

Overview

Mfr description
LHLB1X10 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
  • Inner spread lengths are shorter than outer spreads by 1' increments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought