Motion
LHLB2X4

LIFT-ALL
LHLB2X4

Low Headroom Multiple Spread Lifting Beam Rated 1 TON
Mi Item #09066991
MFR #LHLB2X4
Price$2,684.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB2X4

Low Headroom Multiple Spread Lifting Beam Rated 1 TON
Mi Item #09066991
MFR #LHLB2X4

Mfr description
LHLB2X4 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,684.39/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983567
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • UPC_NO
    697886983567
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)