Motion
LHLB4X10

LIFT-ALL
LHLB4X10

Low Headroom Multiple Spread Lifting Beam Rated 2 TON
Mi Item #09066994
MFR #LHLB4X10
Price$5,237.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB4X10

Low Headroom Multiple Spread Lifting Beam Rated 2 TON
Mi Item #09066994
MFR #LHLB4X10

Mfr description
LHLB4X10 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,237.54/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    230 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983598
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • UPC_NO
    697886983598
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)