Motion
LHLB4X3

LIFT-ALL
LHLB4X3

Lifting Clamp - 3 ft;914.40 mm Opening, 4000 lb Capacity, 3 ft; 914.40 mm Max Length
Mi Item #09067000
MFR #LHLB4X3
Price$3,650.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB4X3

Lifting Clamp - 3 ft;914.40 mm Opening, 4000 lb Capacity, 3 ft; 914.40 mm Max Length
Mi Item #09067000
MFR #LHLB4X3

Mfr description
LHLB4X3 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,650.77/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Maximum Length
    3 ft; 914.40 mm
  • Sling Length
    3 ft
  • Thickness
    0.7500 in, 19.05 mm
  • Weight
    50 lbs

Details

  • Bale Opening
    0.8800 in, 22.35 mm
  • Capacity
    4000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    3 ft;914.40 mm
  • Manufacturer Upc Number
    697886983659
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Type
    Low Headroom Multiple Spread Lifting Beam
  • UPC_NO
    697886983659
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)