Motion
LHLB4X8

LIFT-ALL
LHLB4X8

Low Headroom Multiple Spread Lifting Beam Rated 2 TON
Mi Item #09067003
MFR #LHLB4X8
Price$4,688.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB4X8

Low Headroom Multiple Spread Lifting Beam Rated 2 TON
Mi Item #09067003
MFR #LHLB4X8

Mfr description
LHLB4X8 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,688.74/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    165 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983680
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • UPC_NO
    697886983680
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)