Motion
LHLB6X18

LIFT-ALL
LHLB6X18

Low Headroom Multiple Spread Lifting Beam Rated 3 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09067008
MFR #LHLB6X18
Price$11,894.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB6X18

Low Headroom Multiple Spread Lifting Beam Rated 3 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09067008
MFR #LHLB6X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,894.83/each

Specifications

Dimensions

  • Sling Length
    18 ft
  • Weight
    1340 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983734
  • Material
    STEEL
  • Nominal Break Strength
    6-TON
  • UPC_NO
    697886983734
  • Vertical Capacity 90
    6-TON
  • Warranty
    Warranty

Overview

Mfr description
LHLB6X18 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
  • Inner spread lengths are shorter than outer spreads by 1' increments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought