1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
LHLB6X20
Low Headroom Multiple Spread Lifting Beam Rated 3 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #
09067009
MFR #
LHLB6X20
Price
$13,004.38
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL LHLB6X20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
LHLB6X20
Low Headroom Multiple Spread Lifting Beam Rated 3 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #
09067009
MFR #
LHLB6X20
Mfr description
LHLB6X20 LOW HEADROOM MULTIPLE SPREAD
Swivel hooks w/latches standard.
3' & 4" beams have two spreads.
Beams 6' and longer have three spreads.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13,004
.38
/each
Add to Cart
Specifications
Dimensions
Sling Length
20 ft
Weight
1505 lbs
Details
Country of Origin
US
Manufacturer Upc Number
697886983741
Material
STEEL
Nominal Break Strength
6-TON
UPC_NO
697886983741
Vertical Capacity 90
6-TON
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items