Motion
LHLB6X6

LIFT-ALL
LHLB6X6

Low Headroom Multiple Spread Lifting Beam Rated 3 TON
MI ITEM #09067011
MFR #LHLB6X6
List Price$3,996.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
LHLB6X6

Low Headroom Multiple Spread Lifting Beam Rated 3 TON
MI ITEM #09067011
MFR #LHLB6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,996.76/each for your price

Overview

Mfr description
LHLB6X6 LOW HEADROOM MULTIPLE SPREAD
  • Swivel hooks w/latches standard.
  • 3' & 4" beams have two spreads.
  • Beams 6' and longer have three spreads.
  • Inner spread lengths are shorter than outer spreads by 1' increments.

Specifications

  • Manufacturer Upc Number
    697886983772
  • UPC_NO
    697886983772
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    6-TON
  • Sling Length
    6 ft
  • Vertical Capacity 90
    6-TON
  • Warranty
    Warranty
  • Weight
    205 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought