Motion
MCH010X10

LIFT-ALL
MCH010X10

Cm Manual Chain Hoist - Manual Chain Hoist Type, 1 ton, 2000 lbs Capacity, 10 ft Lift
Mi Item #09067018
MFR #MCH010X10
Price$479.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
MCH010X10

Cm Manual Chain Hoist - Manual Chain Hoist Type, 1 ton, 2000 lbs Capacity, 10 ft Lift
Mi Item #09067018
MFR #MCH010X10

Mfr description
MCH010X10 10' 1 TON MANUAL CHAIN HOIST
  • Perfect for low-headroom lift.
  • Powder-coated housing and hooks to protect from corrosion.
  • Fully enclosed gears and shafts run on caged roller bearings for smooth operation and long life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.50/each

Specifications

Dimensions

  • Pull To Lift Full Load
    72 lbs
  • Sling Length
    10 ft
  • Standard Lift
    10 ft

Details

  • Capacity
    2000 lbs, 1 ton
  • Color
    YELLOW/BLACK
  • Lever Hoist Type
    Manual Chain Hoist
  • Manufacturer Upc Number
    697886431525
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Series
    MCH
  • Trademark
    LIFT-ALL®
  • Type
    Manual Chain Hoist
  • UPC_NO
    697886431525
  • Warranty
    Warranty
  • Weight Capacity
    2000 lbs, 1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)