Motion
MCH020X20

LIFT-ALL
MCH020X20

Cm Manual Chain Hoist - Manual Chain Hoist Type, 2 ton, 4000 lbs Capacity, 20 ft Lift
MI ITEM #09067025
MFR #MCH020X20
Price$846.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
MCH020X20

Cm Manual Chain Hoist - Manual Chain Hoist Type, 2 ton, 4000 lbs Capacity, 20 ft Lift
MI ITEM #09067025
MFR #MCH020X20

Mfr description
MCH020X20 20' 2 TON MANUAL CHAIN HOIST
  • Perfect for low-headroom lift.
  • Powder-coated housing and hooks to protect from corrosion.
  • Fully enclosed gears and shafts run on caged roller bearings for smooth operation and long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.05/each

Specifications

Dimensions

  • Pull To Lift Full Load
    82 lbs
  • Sling Length
    20 ft
  • Standard Lift
    20 ft

Details

  • Capacity
    4000 lbs, 2 ton
  • Color
    YELLOW/BLACK
  • Lever Hoist Type
    Manual Chain Hoist
  • Manufacturer Upc Number
    697886431594
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Series
    MCH
  • Trademark
    LIFT-ALL®
  • Type
    Manual Chain Hoist
  • UPC_NO
    697886431594
  • Warranty
    Warranty
  • Weight Capacity
    4000 lbs, 2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)