Motion
MCH030X20

LIFT-ALL
MCH030X20

20' 3 TON MANUAL CHAIN HOIST IMP
MI ITEM #09067028
MFR #MCH030X20
Price$1,432.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
MCH030X20

20' 3 TON MANUAL CHAIN HOIST IMP
MI ITEM #09067028
MFR #MCH030X20

Mfr description
MCH030X20 20' 3 TON MANUAL CHAIN HOIST
  • Perfect for low-headroom lift.
  • Powder-coated housing and hooks to protect from corrosion.
  • Fully enclosed gears and shafts run on caged roller bearings for smooth operation and long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,432.38/each

Specifications

Dimensions

  • Sling Length
    20 ft

Details

  • Color
    YELLOW/BLACK
  • Manufacturer Upc Number
    697886431624
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886431624
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)