Motion
MCH100X20

LIFT-ALL
MCH100X20

20' 10 TON MANUAL CHAIN HOIST IMP
MI ITEM #09067034
MFR #MCH100X20
List Price$4,882.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
MCH100X20

20' 10 TON MANUAL CHAIN HOIST IMP
MI ITEM #09067034
MFR #MCH100X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,882.09/each for your price

Overview

Mfr description
MCH100X20 20' 10 TON MANUAL CHAIN HOIST
  • Perfect for low-headroom lift.
  • Powder-coated housing and hooks to protect from corrosion.
  • Fully enclosed gears and shafts run on caged roller bearings for smooth operation and long life.
  • Weston style mechanical load brake is self-adjusting, and is enclosed to limit contamination.

Specifications

  • Manufacturer Upc Number
    697886431686
  • UPC_NO
    697886431686
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Sling Length
    20 ft
  • Trademark
    LIFT-ALL®
  • Warranty
    Warranty
  • Color
    YELLOW/BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text