Motion
MCHS
1" X 2 FT MOTORCYCLE HANDLEBAR STRAP RED 700 LBS WLL
MI ITEM #09067036
MFR #MCHS
List Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" X 2 FT MOTORCYCLE HANDLEBAR STRAP RED 700 LBS WLL
MI ITEM #09067036
MFR #MCHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.37/each for your price

Overview

Mfr description
MCHS 1" X 2 FT MOTORCYCLE HANDLEBAR

Specifications

  • Color
    RED
  • Manufacturer Upc Number
    697886616137
  • UPC_NO
    697886616137
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    2 ft
  • Warranty
    Warranty
  • Weight
    0.072 lbs
  • Width
    1 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text