Overview
Mfr description
MCL1/2 MANHOLE SLEEVE LIFTER RATED 1000
- Easy to attach and release.
- The quick and easy way to place cast manhole sleeves.
- 2-Leg model.
- n/a
Specifications
- Manufacturer Upc Number697886983826
- UPC_NO697886983826
- ColorSELF
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength1000 lbs
- Vertical Capacity 901000 lbs
- WarrantyWarranty
- Weight24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data