Specifications
Dimensions
- Weight26 lbs
Details
- ColorSELF
- Country of OriginUS
- Manufacturer Upc Number697886983833
- MaterialSTEEL
- Nominal Break Strength1500 lbs
- UPC_NO697886983833
- Vertical Capacity 901500 lbs
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)