Motion
MCS1
2" WIDE MOTORCYCLE SLING SET SLING A 45 INCH & SLING B 54 INCH LONG 2400 LB WLL
MI ITEM #09067040
MFR #MCS1
List Price$55.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" WIDE MOTORCYCLE SLING SET SLING A 45 INCH & SLING B 54 INCH LONG 2400 LB WLL
MI ITEM #09067040
MFR #MCS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.98/each for your price

Overview

Mfr description
MCS1 2" WIDE MOTORCYCLE SLING SET SLING

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886616144
  • UPC_NO
    697886616144
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Warranty
    Warranty
  • Weight
    0.823 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text