Motion
MCS2
2" WIDE MOTORCYCLE SLING SET SLING A 56 INCH & SLING B 60 INCH LONG 2400 LB WLL
MI ITEM #09067041
MFR #MCS2
List Price$63.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" WIDE MOTORCYCLE SLING SET SLING A 56 INCH & SLING B 60 INCH LONG 2400 LB WLL
MI ITEM #09067041
MFR #MCS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.79/each for your price

Overview

Mfr description
MCS2 2" WIDE MOTORCYCLE SLING SET SLING

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886616151
  • UPC_NO
    697886616151
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Warranty
    Warranty
  • Weight
    1.008 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text