Motion
MCT
1"X 8 FT W/COATED S-HOOKS MOTORCYCLE STRAP RED W/RATCHET LOAD HUGGER TIEDOWN
MI ITEM #09067042
MFR #MCT
List Price$90.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1"X 8 FT W/COATED S-HOOKS MOTORCYCLE STRAP RED W/RATCHET LOAD HUGGER TIEDOWN
MI ITEM #09067042
MFR #MCT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.27/each for your price

Overview

Mfr description
MCT 1"X 8 FT W/COATED S-HOOKS

Specifications

  • Color
    RED
  • Manufacturer Upc Number
    697886616168
  • UPC_NO
    697886616168
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    8 ft
  • Warranty
    Warranty
  • Weight
    2.216 lbs
  • Width
    1 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought