Motion
MHL5
Concrete Manhole Housing Lifter Rated 10,000 LBS
MI ITEM #09067043
MFR #MHL5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Manhole Housing Lifter Rated 10,000 LBS
MI ITEM #09067043
MFR #MHL5

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MHL5 CONCRETE MANHOLE HOUSING LIFTER
  • Designed for 4" - 6" concrete wall thickness.
  • Will not damage concrete seat.
  • Legs can be quickly positioned to balance load.
  • 2-Leg model.

Specifications

  • Manufacturer Upc Number
    697886983840
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    10000 lbs
  • Package Height
    24 in
  • Package Width
    72 in
  • Vertical Capacity 90
    10000 lbs
  • Warranty
    Warranty
  • Weight
    131 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text