Motion
MHL7-1/2

LIFT-ALL
MHL7-1/2

Concrete Manhole Housing Lifter Rated 15,000 LBS
MI ITEM #09067044
MFR #MHL7-1/2
List Price$11,126.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
MHL7-1/2

Concrete Manhole Housing Lifter Rated 15,000 LBS
MI ITEM #09067044
MFR #MHL7-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,126.50/each for your price

Overview

Mfr description
MHL7-1/2 CONCRETE MANHOLE HOUSING
  • Designed for 4" - 6" concrete wall thickness.
  • Will not damage concrete seat.
  • Legs can be quickly positioned to balance load.
  • 3-Leg model.

Specifications

  • Manufacturer Upc Number
    697886983857
  • UPC_NO
    697886983857
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    15000 lbs
  • Vertical Capacity 90
    15000 lbs
  • Warranty
    Warranty
  • Weight
    181 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text