Motion
MHLC
Concrete Manhole Housing Lifter - CLAMP ONLY
Mi Item #09067045
MFR #MHLC
Price$3,001.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Manhole Housing Lifter - CLAMP ONLY
Mi Item #09067045
MFR #MHLC

Mfr description
MHLC CONCRETE MANHOLE HOUSING LIFTER -
  • Clamp only.
  • n/a
  • n/a
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,001.75/each

Specifications

Dimensions

  • Weight
    45 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983864
  • Material
    STEEL
  • Nominal Break Strength
    5000 lbs
  • UPC_NO
    697886983864
  • Vertical Capacity 90
    5000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)