Motion
MLH003X5

LIFT-ALL
MLH003X5

Mini Lever Hoist - Mini Lever Hoist Type, 550 lbs Capacity, 5 ft Lift
MI ITEM #09067047
MFR #MLH003X5
Price$260.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
MLH003X5

Mini Lever Hoist - Mini Lever Hoist Type, 550 lbs Capacity, 5 ft Lift
MI ITEM #09067047
MFR #MLH003X5

Mfr description
MLH003X5 5' 550LB MINI LEVER HOIST IMP
  • Easy to transport, install, and store.
  • Low headroom design for use in tight spaces.
  • Rubber hand grip for better comfort and security.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.03/each

Specifications

Dimensions

  • Handle Length
    6.3000 in
  • Pull To Lift Full Load
    56.2 lbs
  • Sling Length
    5 ft
  • Standard Lift
    5 ft

Details

  • Capacity
    550 lbs
  • Color
    CHROME/BLACK
  • Lever Hoist Type
    Mini Lever Hoist
  • Manufacturer Upc Number
    697886431839
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Series
    MLH
  • Trademark
    LIFT-ALL®
  • Type
    Mini Lever Hoist
  • UPC_NO
    697886431839
  • Warranty
    Warranty
  • Weight Capacity
    550 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)