Overview
Mfr description
MLH005X5 5' 1100LB MINI LEVER HOIST IMP
- Easy to transport, install, and store.
- Low headroom design for use in tight spaces.
- Rubber hand grip for better comfort and security.
- Lightweight and durable all steel construction with chrome exterior finish to resist corrosion.
Specifications
- Manufacturer Upc Number697886431846
- UPC_NO697886431846
- MaterialSTEEL
- Order Lead Time10 days
- Sling Length5 ft
- TrademarkLIFT-ALL®
- WarrantyWarranty
- ColorCHROME/BLACK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data