Motion
PFLB30

LIFT-ALL
PFLB30

Telescopic Pivoting Fork Lift Boom w/ Swivel Hook
MI ITEM #09067052
MFR #PFLB30
List Price$6,203.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
PFLB30

Telescopic Pivoting Fork Lift Boom w/ Swivel Hook
MI ITEM #09067052
MFR #PFLB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,203.92/each for your price

Overview

Mfr description
PFLB30 TELESCOPIC PIVOTING FORK LIFT
  • Vertical adjustability in five increments - maximum of 40°.
  • T-Pin locks boom into position.
  • Aswivel hooks with latch are standard.
  • Vertical pivoting boom to 6' 4" height.

Specifications

  • Manufacturer Upc Number
    697886983963
  • UPC_NO
    697886983963
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    1,500 lbs - 3,000 lbs
  • Vertical Capacity 90
    2000 lbs
  • Warranty
    Warranty
  • Weight
    350 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text