Motion
PT005
1/2 TON PUSH TROLLEY IMP
Mi Item #09067055
MFR #PT005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 TON PUSH TROLLEY IMP
Mi Item #09067055
MFR #PT005

Mfr description
PT005 1/2 TON PUSH TROLLEY IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    18 lbs

Details

  • Category Description
    PUSH TROLLEY
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886431860
  • Material
    STEEL
  • Nominal Break Strength
    .5T
  • UPC_NO
    697886431860
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)