Specifications
Dimensions
- Weight40 lbs
Details
- Category DescriptionPUSH TROLLEY
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886431884
- MaterialSTEEL
- Nominal Break Strength2T
- UPC_NO697886431884
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)