Specifications
Dimensions
- Weight94 lbs
Details
- Category DescriptionPUSH TROLLEY
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886431907
- MaterialSTEEL
- Nominal Break Strength5T
- UPC_NO697886431907
- WarrantyWarranty
Help us improve this product