Overview
Mfr description
PT100 10 TON PUSH TROLLEY IMP
Specifications
- Category DescriptionPUSH TROLLEY
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886431914
- UPC_NO697886431914
- MaterialSTEEL
- Nominal Break Strength10T
- WarrantyWarranty
- Weight198 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data