Motion
PTLA12

LIFT-ALL
PTLA12

Lifting Clamp - 2000 lb Capacity
Mi Item #09067061
MFR #PTLA12
Price$3,285.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
PTLA12

Lifting Clamp - 2000 lb Capacity
Mi Item #09067061
MFR #PTLA12

Mfr description
PTLA12 PIPE TONG RATED 2000 LBS
  • Handles pipe, round bar, round castings, etc.
  • Tongs provided with bare steel curved gripping arms.
  • Replaceable urethane pads available to protect smooth or polished surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,285.70/each

Specifications

Dimensions

  • Diameter
    7.0000 to 12.0000 in, 177.80 to 304.80 mm
  • Max Working Load Limit
    1814 lbs
  • Maximum Grip
    12.0000 in; 304.80 mm
  • Maximum Width
    12.0000 in; 304.80 mm
  • Minimum Grip
    7.0000 in; 177.80 mm
  • Outside Pipe Diameter
    12.0000 in, 304.80 mm
  • Pipe Diameter
    12.0000 in
  • Weight
    49 lbs
  • Width
    12.0000 in, 304.80 mm

Details

  • Bale Opening
    2.2800 in, 57.91 mm
  • Capacity
    2000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886984007
  • Material
    STEEL
  • Nominal Break Strength
    2000 lbs
  • Type
    Pipe Tong
  • UPC_NO
    697886984007
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)