Motion
PTLA4
Lifting Clamp - 1000 lb Capacity
Mi Item #09067063
MFR #PTLA4
Price$2,581.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lifting Clamp - 1000 lb Capacity
Mi Item #09067063
MFR #PTLA4

Mfr description
PTLA4 PIPE TONG RATED 1000 LBS
  • Handles pipe, round bar, round castings, etc.
  • Tongs provided with bare steel curved gripping arms.
  • Replaceable urethane pads available to protect smooth or polished surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,581.79/each

Specifications

Dimensions

  • Diameter
    2.0000 to 4.0000 in, 50.80 to 101.60 mm
  • Max Working Load Limit
    1000 lbs
  • Maximum Grip
    4.0000 in; 101.60 mm
  • Maximum Width
    4.0000 in; 101.60 mm
  • Minimum Grip
    2.0000 in; 50.80 mm
  • Outside Pipe Diameter
    4.0000 in, 101.60 mm
  • Pipe Diameter
    4.0000 in
  • Weight
    8 lbs
  • Width
    4.0000 in, 101.60 mm

Details

  • Bale Opening
    1.3100 in, 33.27 mm
  • Capacity
    1000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886984021
  • Material
    STEEL
  • Nominal Break Strength
    1000 lbs
  • Type
    Pipe Tong
  • UPC_NO
    697886984021
  • Vertical Capacity 90
    450 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)