Motion
PTLF5
Lifting Clamp - 5 in;127 mm Opening, 1000 lb Capacity, 5.0000 in; 127 mm Max Length
Mi Item #09067065
MFR #PTLF5
Price$1,286.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lifting Clamp - 5 in;127 mm Opening, 1000 lb Capacity, 5.0000 in; 127 mm Max Length
Mi Item #09067065
MFR #PTLF5

Mfr description
PTLF5 PIPE TONG RATED 1000 LBS
  • Handles pipe, round bar, round castings, etc.
  • Tongs provided with bare steel curved gripping arms.
  • Replaceable urethane pads available to protect smooth or polished surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,286.12/each

Specifications

Dimensions

  • Diameter
    5.0000 in, 127 mm
  • Max Working Load Limit
    1000 lbs
  • Maximum Grip
    5.0000 in; 127 mm
  • Maximum Length
    5.0000 in; 127 mm
  • Minimum Grip
    5.0000 in; 127 mm
  • Outside Pipe Diameter
    5.0000 in, 127 mm
  • Pipe Diameter
    5.0000 in
  • Weight
    17 lbs

Details

  • Capacity
    1000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    5 in;127 mm
  • Manufacturer Upc Number
    697886984045
  • Material
    STEEL
  • Nominal Break Strength
    1000 lbs
  • Type
    Pipe Tong
  • UPC_NO
    697886984045
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)