Motion
PTLF8
Pipe Tong Rated 2000 LBS
MI ITEM #09067066
MFR #PTLF8
List Price$1,763.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tong Rated 2000 LBS
MI ITEM #09067066
MFR #PTLF8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,763.35/each for your price

Overview

Mfr description
PTLF8 PIPE TONG RATED 2000 LBS
  • Handles pipe, round bar, round castings, etc.
  • Tongs provided with bare steel curved gripping arms.
  • Replaceable urethane pads available to protect smooth or polished surfaces.
  • May be used in pairs on a spreader bar or lifting beam.

Specifications

  • Manufacturer Upc Number
    697886984052
  • UPC_NO
    697886984052
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    2000 lbs
  • Vertical Capacity 90
    1400 lbs
  • Warranty
    Warranty
  • Weight
    25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text