Motion
QOSEE1803TX13

LIFT-ALL
QOSEE1803TX13

QOSEE1803T 3" X 13 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09067571
MFR #QOSEE1803TX13
Price$1,563.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
QOSEE1803TX13

QOSEE1803T 3" X 13 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09067571
MFR #QOSEE1803TX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,563.95/each

Specifications

Dimensions

  • Sling Length
    13 ft
  • Weight
    35.92 lbs
  • Width
    3 in

Details

  • Capacity 30
    9600 lbs
  • Capacity 45
    13500 lbs
  • Capacity 60
    16600 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886989149
  • Material
    POLYESTER
  • Nominal Break Strength
    16600 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886989149
  • Warranty
    Warranty

Overview

Mfr description
QOSEE1803TX13 QOSEE1803T 3" X 13 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Domestic sling hooks available upon request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought