Motion
QOSEE2802TX19

LIFT-ALL
QOSEE2802TX19

QOSEE2802T 2" X 19 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09067829
MFR #QOSEE2802TX19
List Price$1,425.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
QOSEE2802TX19

QOSEE2802T 2" X 19 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09067829
MFR #QOSEE2802TX19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,425.63/each for your price

Overview

Mfr description
QOSEE2802TX19 QOSEE2802T 2" X 19 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Domestic sling hooks available upon request.

Specifications

  • Material
    POLYESTER
  • Color
    SILVER W/BLUE EDGE
  • Warranty
    Warranty
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886991722
  • UPC_NO
    697886991722
  • Nominal Break Strength
    20700 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    19 ft
  • Weight
    27.48 lbs
  • Width
    2 in
  • Capacity 30
    12000 lbs
  • Capacity 45
    16900 lbs
  • Capacity 60
    20700 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text