Motion
QOSEN30X19

LIFT-ALL
QOSEN30X19

QOSEN30 19 FT PURPLE BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09068134
MFR #QOSEN30X19
Price$772.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
QOSEN30X19

QOSEN30 19 FT PURPLE BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09068134
MFR #QOSEN30X19

Mfr description
QOSEN30X19 QOSEN30 19 FT PURPLE BRIDLE
  • Bridle slings provide better control and balance.
  • Use of hardware prevents cutting and abrasion of sling at bearing points.
  • Protects load between pick-up point and crane hook.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.00/each

Specifications

Dimensions

  • Sling Length
    19 ft
  • Weight
    37.834 lbs

Details

  • Capacity 30
    5200 lbs
  • Capacity 45
    7300 lbs
  • Capacity 60
    9000 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886994808
  • Material
    STEEL, POLYESTER
  • Nominal Break Strength
    9000 lbs
  • Product Class
    50
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886994808
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)