Motion
RE1602DX12

LIFT-ALL
RE1602DX12

2" X 12 FT REVERSE EYE 1 PLY POLYESTER WEB SLING
MI ITEM #09068195
MFR #RE1602DX12
List Price$85.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE1602DX12

2" X 12 FT REVERSE EYE 1 PLY POLYESTER WEB SLING
MI ITEM #09068195
MFR #RE1602DX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.42/each for your price

Overview

Mfr description
RE1602DX12 2" X 12 FT REVERSE EYE 1 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
  • Reversible eyes reduce wear and increases sling life.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886995447
  • UPC_NO
    697886995447
  • Basket Capacity 90
    7200 lbs
  • Choker Capacity
    2900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    3600 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    12 ft
  • Vertical Capacity 90
    3600 lbs
  • Warranty
    Warranty
  • Weight
    2.52 lbs
  • Width
    2 in
  • Product Class
    2S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought