Motion
RE1604NX24

LIFT-ALL
RE1604NX24

4" X 24 FT REVERSE EYE 1 PLY NYLON WEB SLING
MI ITEM #09068268
MFR #RE1604NX24
Price$245.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE1604NX24

4" X 24 FT REVERSE EYE 1 PLY NYLON WEB SLING
MI ITEM #09068268
MFR #RE1604NX24

Mfr description
RE1604NX24 4" X 24 FT REVERSE EYE 1 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.15/each

Specifications

Dimensions

  • Sling Length
    24 ft
  • Weight
    10.04 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    13600 lbs
  • Choker Capacity
    5400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886996222
  • Material
    NYLON
  • Nominal Break Strength
    6800 lbs
  • Plies
    1
  • Product Class
    2S
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886996222
  • Vertical Capacity 90
    6800 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)