Motion
RE1802TX17

LIFT-ALL
RE1802TX17

2" X 17 FT REVERSE EYE 1 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09068348
MFR #RE1802TX17
Price$139.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE1802TX17

2" X 17 FT REVERSE EYE 1 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09068348
MFR #RE1802TX17

Mfr description
RE1802TX17 2" X 17 FT REVERSE EYE 1 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.24/each

Specifications

Dimensions

  • Sling Length
    17 ft
  • Weight
    4.16 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    9000 lbs
  • Choker Capacity
    3600 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886997038
  • Material
    POLYESTER
  • Nominal Break Strength
    4500 lbs
  • Plies
    1
  • Product Class
    2P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886997038
  • Vertical Capacity 90
    4500 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)