Motion
RE1802TX18

LIFT-ALL
RE1802TX18

2" X 18 FT REVERSE EYE 1 PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #09068349
MFR #RE1802TX18
Price$146.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE1802TX18

2" X 18 FT REVERSE EYE 1 PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #09068349
MFR #RE1802TX18

Mfr description
RE1802TX18 2" X 18 FT REVERSE EYE 1 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.38/each

Specifications

Dimensions

  • Sling Length
    18 ft
  • Weight
    4.38 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    9000 lbs
  • Choker Capacity
    3600 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886997045
  • Material
    POLYESTER
  • Nominal Break Strength
    4500 lbs
  • Plies
    1
  • Product Class
    2P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886997045
  • Vertical Capacity 90
    4500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)