Motion
RE1803NX21

LIFT-ALL
RE1803NX21

3" X 21 FT REVERSE EYE 1 PLY NYLON WEB SLING
Mi Item #09068379
MFR #RE1803NX21
Price$247.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE1803NX21

3" X 21 FT REVERSE EYE 1 PLY NYLON WEB SLING
Mi Item #09068379
MFR #RE1803NX21

Mfr description
RE1803NX21 3" X 21 FT REVERSE EYE 1 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.53/each

Specifications

Dimensions

  • Sling Length
    21 ft
  • Weight
    4.37 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    12200 lbs
  • Choker Capacity
    48800 lbs
  • Color
    YELLOW\BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886997328
  • Material
    NYLON
  • Nominal Break Strength
    6100 lbs
  • Plies
    1
  • Product Class
    2S
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886997328
  • Vertical Capacity 90
    6100 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)