Motion
RE1804NX28

LIFT-ALL
RE1804NX28

4" X 28 FT REVERSE EYE 1 PLY NYLON WEB SLING
MI ITEM #09068414
MFR #RE1804NX28
Price$321.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE1804NX28

4" X 28 FT REVERSE EYE 1 PLY NYLON WEB SLING
MI ITEM #09068414
MFR #RE1804NX28

Mfr description
RE1804NX28 4" X 28 FT REVERSE EYE 1 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.78/each

Specifications

Dimensions

  • Sling Length
    28 ft
  • Weight
    9.56 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    15400 lbs
  • Choker Capacity
    6200 lbs
  • Color
    YELLOW\BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886997670
  • Material
    NYLON
  • Nominal Break Strength
    7700 lbs
  • Plies
    1
  • Product Class
    2S
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886997670
  • Vertical Capacity 90
    7700 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)