Motion
RE1806NX11

LIFT-ALL
RE1806NX11

6" X 11 FT REVERSE EYE 1 PLY NYLON WEB SLING
MI ITEM #09068451
MFR #RE1806NX11
List Price$208.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE1806NX11

6" X 11 FT REVERSE EYE 1 PLY NYLON WEB SLING
MI ITEM #09068451
MFR #RE1806NX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.82/each for your price

Overview

Mfr description
RE1806NX11 6" X 11 FT REVERSE EYE 1 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
  • Reversible eyes reduce wear and increases sling life.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886998035
  • UPC_NO
    697886998035
  • Basket Capacity 90
    22000 lbs
  • Choker Capacity
    8800 lbs
  • Color
    YELLOW\BLACK
  • Country of Origin
    US
  • Nominal Break Strength
    11000 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    11 ft
  • Vertical Capacity 90
    11000 lbs
  • Warranty
    Warranty
  • Weight
    7.72 lbs
  • Width
    6 in
  • Product Class
    2S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text