Motion
RE2602NX22

LIFT-ALL
RE2602NX22

2" X 22 FT REVERSE EYE 2 PLY NYLON WEB SLING
Mi Item #09068516
MFR #RE2602NX22
Price$192.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE2602NX22

2" X 22 FT REVERSE EYE 2 PLY NYLON WEB SLING
Mi Item #09068516
MFR #RE2602NX22

Mfr description
RE2602NX22 2" X 22 FT REVERSE EYE 2 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.38/each

Specifications

Dimensions

  • Sling Length
    22 ft
  • Weight
    6.92 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    10400 lbs
  • Choker Capacity
    4200 lbs
  • Color
    YELLOW\BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886998707
  • Material
    NYLON
  • Nominal Break Strength
    5200 lbs
  • Plies
    2
  • Product Class
    2S
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886998707
  • Vertical Capacity 90
    5200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)