Motion
RE2804DX6

LIFT-ALL
RE2804DX6

4" X 6 FT REVERSE EYE 2 PLY POLYESTER WEB SLING
Mi Item #09068697
MFR #RE2804DX6
Price$118.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE2804DX6

4" X 6 FT REVERSE EYE 2 PLY POLYESTER WEB SLING
Mi Item #09068697
MFR #RE2804DX6

Mfr description
RE2804DX6 4" X 6 FT REVERSE EYE 2 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.62/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    5.26 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    26000 lbs
  • Choker Capacity
    10400 lbs
  • Color
    YELLOW\BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886300630
  • Material
    NYLON
  • Nominal Break Strength
    13000 lbs
  • Plies
    2
  • Product Class
    2S
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886300630
  • Vertical Capacity 90
    13000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)