Motion
RE360312NX11

LIFT-ALL
RE360312NX11

3-1/2" X 11 FT REVERSE EYE 3 PLY NYLON WEB SLING. RATED: 12000-V 9600-C 24000-B
Mi Item #09068805
MFR #RE360312NX11
Price$202.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE360312NX11

3-1/2" X 11 FT REVERSE EYE 3 PLY NYLON WEB SLING. RATED: 12000-V 9600-C 24000-B
Mi Item #09068805
MFR #RE360312NX11

Mfr description
RE360312NX11 3-1/2" X 11 FT REVERSE EYE
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.96/each

Specifications

Dimensions

  • Sling Length
    11 ft
  • Weight
    7.18 lbs
  • Width
    3.5 in

Details

  • Basket Capacity 90
    24000 lbs
  • Choker Capacity
    9600 lbs
  • Color
    YELLOW\BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886301743
  • Material
    NYLON
  • Nominal Break Strength
    12000 lbs
  • Plies
    3
  • Product Class
    2S
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886301743
  • Vertical Capacity 90
    12000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)