Motion
RE3806NX12

LIFT-ALL
RE3806NX12

6" X 12 FT REVERSE EYE 3 PLY NYLON WEB SLING
Mi Item #09068960
MFR #RE3806NX12
Price$508.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE3806NX12

6" X 12 FT REVERSE EYE 3 PLY NYLON WEB SLING
Mi Item #09068960
MFR #RE3806NX12

Mfr description
RE3806NX12 6" X 12 FT REVERSE EYE 3 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.56/each

Specifications

Dimensions

  • Sling Length
    12 ft
  • Weight
    16.2 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    51000 lbs
  • Choker Capacity
    20400 lbs
  • Color
    YELLOW\BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886303433
  • Material
    NYLON
  • Nominal Break Strength
    25500 lbs
  • Plies
    3
  • Product Class
    2S
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886303433
  • Vertical Capacity 90
    25500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)