Motion
RE3806TX27

LIFT-ALL
RE3806TX27

6" X 27 FT REVERSE EYE 3 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09069002
MFR #RE3806TX27
Price$1,111.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE3806TX27

6" X 27 FT REVERSE EYE 3 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09069002
MFR #RE3806TX27

Mfr description
RE3806TX27 6" X 27 FT REVERSE EYE 3 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,111.03/each

Specifications

Dimensions

  • Sling Length
    27 ft
  • Weight
    40.14 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    51000 lbs
  • Choker Capacity
    20400 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886303860
  • Material
    POLYESTER
  • Nominal Break Strength
    25500 lbs
  • Plies
    3
  • Product Class
    2P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886303860
  • Vertical Capacity 90
    25500 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)