Motion
RE3806TX29

LIFT-ALL
RE3806TX29

6" X 29 FT REVERSE EYE 3 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09069004
MFR #RE3806TX29
List Price$1,183.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RE3806TX29

6" X 29 FT REVERSE EYE 3 PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09069004
MFR #RE3806TX29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,183.01/each for your price

Overview

Mfr description
RE3806TX29 6" X 29 FT REVERSE EYE 3 PLY
  • Reinforced and protected on all sides.
  • The additional wear-resistant layer offers superior abrasion resistance.
  • Top grade slings using Tuff-Edge webbing are armored on all four sides, resulting in the toughest web sling available.
  • Reversible eyes reduce wear and increases sling life.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886303884
  • UPC_NO
    697886303884
  • Basket Capacity 90
    51000 lbs
  • Choker Capacity
    20400 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    25500 lbs
  • Plies
    3
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    29 ft
  • Vertical Capacity 90
    25500 lbs
  • Warranty
    Warranty
  • Weight
    42.94 lbs
  • Width
    6 in
  • Product Class
    2P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text