Motion
RS1806NGX16

LIFT-ALL
RS1806NGX16

6" X 16 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069011
MFR #RS1806NGX16
Your Price$294.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1806NGX16

6" X 16 FT WEBMASTER 1600 1 PLY RECOVERY STRAP
MI ITEM #09069011
MFR #RS1806NGX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.26/each(List $338.41)

Overview

Mfr description
RS1806NGX16 6" X 16 FT WEBMASTER 1600 1

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886303976
  • UPC_NO
    697886303976
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    16000 lbs
  • Sling Length
    16 ft
  • Warranty
    Warranty
  • Weight
    7.41 lbs
  • Width
    6 in
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought