Motion
RS1806NGX20

LIFT-ALL
RS1806NGX20

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09069012
MFR #RS1806NGX20
Price$399.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
RS1806NGX20

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09069012
MFR #RS1806NGX20

Mfr description
RS1806NGX20 6" X 20 FT WEBMASTER 1600 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.30/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Width
    6.0000 in
  • Weight
    8.79 lbs
  • Width
    6 in

Details

  • Basket Capacity
    19200 lbs, 8708.97 kg
  • Capacity Breaking Strength
    16000 lbs, 71.17 kN
  • Choker Capacity
    7700 lbs, 3492.66 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    9600 lbs, 4354.48 kg
  • Manufacturer Upc Number
    697886303983
  • Material
    Nylon
  • Nominal Break Strength
    16000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    Recovery Strap
  • Safety Bulletin
    Included
  • Strap Material
    Nylon
  • Suggested Addition
    Soft Shackles
  • Type of Hook
    Eye
  • Ultimate Break Strength Or Proof Tst
    48000 lbs
  • UPC_NO
    697886303983
  • Warranty
    Warranty
  • Web Sling Type
    Reverse Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)